JUN N1BLHO EMER LIGHT 6V 22W SQ

Item #: 635697

Cat #: N1BLHO

UPC: 661209082831

Sign In or Register to view pricing and more.
Documents & Guides
JUN N1BLHO EMER LIGHT 6V 22W SQ

Overview

JUN N1BLHO EMER LIGHT 6V 22W SQ
Also known as: 661209082831, N1BLHO

Specifications

Volts DC: 6
Wattage: 16.500
Color: Black
Material: Thermoplastic
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: Black
Light Technology: Incandescent
Wattage: 16.500
Material: Thermoplastic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)