Mechanical Lug, 3-Conductor, 4-Hole Mount, Aluminum, 14 - 1/0 AWG
Item #: 635694
Cat #: K3A25U4
UPC: 781810370384
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Aluminum, 3-Barrel, 4-Hole Mount, Dual Rated for Copper or Aluminum, 14 AWG to 1/0 AWG, Bolt Hole: 3/8 Inch, Hole Spacing: 1 Inch, (1) Slotted Set Screw per Conductor
Overview
Mechanical Lug, Aluminum, 3-Barrel, 4-Hole Mount, Dual Rated for Copper or Aluminum, 14 AWG to 1/0 AWG, Bolt Hole: 3/8 Inch, Hole Spacing: 1 Inch, (1) Slotted Set Screw per Conductor
Also known as: 781810370384, K3A25U4
Specifications
Mounting: | 4-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 1/0 |
Stud Size: | 3/8 in |
Mounting: | 4-Hole |
Allowable Gauge Range: | 14 - 1/0 |
Material: | Aluminum |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)