GED TEY350ASAB 3P AB AUXILIARY SW

Item #: 635603

Cat #: TEY350ASAB

UPC: 783164197457

Documents & Guides
GED TEY350ASAB 3P AB AUXILIARY SW
Sign In or Register to view pricing and more.

No associated products found.

Overview

GED TEY350ASAB 3P AB AUXILIARY SW
Also known as: 783164197457, TEY350ASAB

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 50
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 50
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)