Load Center, 100 Amp, Main Breaker, 12 Circuit, 1 Phase, NEMA 1

Item #: 63560

Cat #: HOM12M100C

UPC: 785901061335

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 100 Amp, Main Breaker, 12 Circuit, 1 Phase, NEMA 1Load Center, 100 Amp, Main Breaker, 12 Circuit, 1 Phase, NEMA 1

Overview

Load Center, 100 Amp, Main Breaker, 12 Circuit, 1 Phase, NEMA 1Load Center, 100 Amp, Main Breaker, 12 Circuit, 1 Phase, NEMA 1
Also known as: 785901061335, HOM12M100C

Specifications

Type: Main Breaker
Circuits: 12
Family / Style: Homeline
Amps: 100
Spaces: 12
IP/NEMA Rating: NEMA 1
Type: Main Breaker
Family / Style: Homeline
Spaces: 12
Circuits: 12
Amps: 100
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)