
Service Entrance Cable, SEU, Aluminum, 4/0-2, 500'
Item #: 63559
Cat #: SEU4/04/04/0500RL
UPC: 980120581118
Documents & Guides
Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 4/0 AWG Bare Ground, 500 Foot Reel
Sign In or Register to view pricing and more.
Overview
Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 4/0 AWG Bare Ground, 500 Foot Reel
Mainly used to convey power from the service drop to the meter base and from the meter base to the distribution panel board. SEU can also be used in certain branch circuits as permitted by the 1999 National Electrical code. It is used in wet or dry locations.
Also known as: 980120581118, SEU4/04/04/0500RL
Specifications
Length: | 500 ft |
Conductors: | 2 |
Jacket: | PVC |
Color: | Gray |
Gauge: | 4/0 AWG |
Volts AC: | 600 |
Material: | Aluminum |
Length: | 500 ft |
Jacket: | PVC |
Gauge: | 4/0 AWG |
Material: | Aluminum |
Conductors: | 2 |
Color: | Gray |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)