Legend Plate, Red, Text "EMERGENCY STOP", Gray Type, NEMA 4/4X

Item #: 63549

Cat #: 800H-W373

UPC: 662073638872

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Gray Type, Red, Text "EMERGENCY STOP", NEMA 4/4X, 30 mm

Overview

Legend Plate, Gray Type, Red, Text "EMERGENCY STOP", NEMA 4/4X, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W373 from Rockwell Automation® is an 800H accessory. It is a red, 30 mm push-button legend plate. It is emergency stop. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073638872, 800H-W373

Specifications

Type: Legend Plate, Gray Type
Color: Red
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Legend Plate, Gray Type
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Red
Material: Plastic

Customer Reviews

No reviews for this product
(0)