This product may not be available in all locations.

Industrial Horn, 115V AC, 50/60Hz, 100dB @ 1m, 10 Tones, 2-Circuit
Item #: 63543
Cat #: 855H-BA10AD
UPC: 611320543452
Documents & Guides
High-Performance Industrial Horn, 115V AC, 50/60Hz, 100dB @ 1 meter, 10 Selectable Tones, 2-Circuit
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
GMA-1-R Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 1 A, 250
Item #: 24058
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
High-Performance Industrial Horn, 115V AC, 50/60Hz, 100dB @ 1 meter, 10 Selectable Tones, 2-Circuit
These devices are available as a standalone electronic horn or with beacon. They are available in plastic or marine-grade aluminum housing.
Also known as: 611320543452, 855H-BA10AD
Specifications
Mounting: | Surface |
Color: | Gray |
Volts AC: | 115 |
Mounting: | Surface |
Volts AC: | 115 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)