Vinyl Adhesive Sign

Item #: 635365

Cat #: PVS0710C173Y

UPC: 074983439096

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl adhesive sign, 7.0" H x 10.0" W, caution header, 'Use lock-out device during maintenance or any operator adjustment' (legend), vinyl adhesive, black/yellow, 1 sign/card, 5 cards/package.

Overview

Vinyl adhesive sign, 7.0" H x 10.0" W, caution header, 'Use lock-out device during maintenance or any operator adjustment' (legend), vinyl adhesive, black/yellow, 1 sign/card, 5 cards/package.
Also known as: 074983439096, PVS0710C173Y

Specifications

Width: 7 in
Type: Label, Sign
Color: Black
Length: 10 in
Width: 7 in
Color: Black
Type: Label, Sign
Length: 10 in

Customer Reviews

No reviews for this product
(0)