LIT TWAC42TRTMVOLTLPI LITHONIA

Item #: 635361

Cat #: TWAC42TRTMVOLTLPI

UPC: 745978518927

Sign In or Register to view pricing and more.
Documents & Guides
LIT TWAC42TRTMVOLTLPI LITHONIA LIGHTING

Overview

LIT TWAC42TRTMVOLTLPI LITHONIA LIGHTING
Also known as: 745978518927, TWAC42TRTMVOLTLPI

Specifications

Diameter: 9 in
Wattage: 42
Color: Dark Bronze
Length: 11.500 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Diameter: 9 in
Color: Dark Bronze
Light Technology: Fluorescent
Wattage: 42
Length: 11.500 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)