2-univ Lab1 Single Pb Ctl Sta

Item #: 635337

Cat #: EDSC2192

UPC: 781381965477

Documents & Guides
Explosion-Proof Pushbutton Control Station; Type Feed Through; Constructional Feature Explosion-Proof, Dust-ignitionproof; Voltage Rating 600 Vac; Current Rating10 Ampere; Legend Start/stop; Number Of Elements 2; Number Of Circuits 2; Contact Configuration 2no-2nc, Momentary, Universal; Operator Type Front Operated Button; Box Type Single Gang; Hub Size (2) 3/4 Inch; Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body/cover; Enclosure Class Idiv 1 Group C D, Class I Div 2 Group B C D, Class Ii Div 1 And 2 Group E F G, Class Iii, Nema 3/7cd/9efg; Approval Ul 508/698/1203; Application Hazardous Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

Explosion-Proof Pushbutton Control Station; Type Feed Through; Constructional Feature Explosion-Proof, Dust-ignitionproof; Voltage Rating 600 Vac; Current Rating10 Ampere; Legend Start/stop; Number Of Elements 2; Number Of Circuits 2; Contact Configuration 2no-2nc, Momentary, Universal; Operator Type Front Operated Button; Box Type Single Gang; Hub Size (2) 3/4 Inch; Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body/cover; Enclosure Class Idiv 1 Group C D, Class I Div 2 Group B C D, Class Ii Div 1 And 2 Group E F G, Class Iii, Nema 3/7cd/9efg; Approval Ul 508/698/1203; Application Hazardous Location
Also known as: 781381965477, EDSC2192

Specifications

Type: Pushbutton, Control Station
Type: Pushbutton, Control Station

Customer Reviews

No reviews for this product
(0)