
Extension Ring, 5" x Single Gang, 1" Deep
Item #: 635311
Cat #: D-51G010
UPC:
Documents & Guides
Extension Ring, 5 Inch x Single Gang, 1 Inch Deep, Cubic Inches: 6.8.
Sign In or Register to view pricing and more.
Overview
Extension Ring, 5 Inch x Single Gang, 1 Inch Deep, Cubic Inches: 6.8.
Also known as: D-51G010
Specifications
Material: | Steel |
Depth: | 1 in |
Cubic Inches: | 6.800 in³ |
Material: | Steel |
Cubic Inches: | 6.800 in³ |
Depth: | 1 in |
Customer Reviews
No reviews for this product
(0)