Motor Controller, Open Type, 16A, 480V, 3Phase, 24V Coil

Item #: 63530

Cat #: 150-C16NBR

UPC: 611320640915

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Open Type, 16 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil

Overview

Motor Controller, SMC-3, Open Type, 16 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil
Also known as: 611320640915, 150-C16NBR

Specifications

Phase: 3
Volts DC Control: 24
Volts AC: 480
Volts AC Control: 24
Type: Motor Controller
Amps: 16
Phase: 3
Volts AC: 480
Type: Motor Controller
Volts DC Control: 24
Volts AC Control: 24
Amps: 16

Customer Reviews

No reviews for this product
(0)