Dottie Phfw82 #8 X 2" Flat Head Phillips Wood Screws

Item #: 635291

Cat #: PHFW82

UPC: 781002567585

Sign In or Register to view pricing and more.
Documents & Guides
#8 X 2" Flat Head Phillips Wood Screws Zinc Plated

Overview

#8 X 2" Flat Head Phillips Wood Screws Zinc Plated
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002567585, PHFW82

Specifications

Length: 2 in
Drive: Phillips
Material: Steel
Screw Head: Flat
Size: # 8
Finish: Zinc Plated
Length: 2 in
Material: Steel
Size: # 8
Drive: Phillips
Screw Head: Flat
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)