10/32 Machine Screw

Item #: 635250

Cat #: RMC1032114

UPC: 781002558750

Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: 10/32 x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55875.*

Overview

Machine Screw, Slotted/Phillips Round Head, Size: 10/32 x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55875.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558750, RMC1032114

Specifications

Length: 1 1/4 in
Screw Head: Round
Size: # 10
Drive: Phillips, Slotted
Material: Steel
Length: 1 1/4 in
Size: # 10
Material: Steel
Screw Head: Round
Drive: Phillips, Slotted

Customer Reviews

No reviews for this product
(0)