Reducing Washer, 3 x 1", Galvanized, Steel

Item #: 635220

Cat #: RW83

UPC: 781002301721

Sign In or Register to view pricing and more.
Reducing Washer, 3 x 1 Inch, Galvanized, Steel, QTY 10

Overview

Reducing Washer, 3 x 1 Inch, Galvanized, Steel, QTY 10
Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.
Also known as: 781002301721, RW83

Specifications

Diameter: 1 in, 3 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 1 in, 3 in
Finish: Pre-Galvanized
Material: Steel

Customer Reviews

No reviews for this product
(0)