Bare Ground Clamp, 1-1/4" - 2", Bronze

Item #: 635213

Cat #: DB27

UPC: 781002675020

Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1-1/4" - 2". *Dottie Part # 67502.* For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.

Overview

Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1-1/4" - 2". *Dottie Part # 67502.* For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.
Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive copper alloy.
Also known as: 781002675020, DB27

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Bronze
Allowable Gauge Range: 6 - 4
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Allowable Gauge Range: 6 - 4
Material: Bronze

Customer Reviews

No reviews for this product
(0)