5/16" Fender Washer

Item #: 635131

Cat #: FENW516114

UPC: 781002155256

Sign In or Register to view pricing and more.
Documents & Guides
Fender Washer. Size: 5/16" x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15525.*

Overview

Fender Washer. Size: 5/16" x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15525.*
Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.
Also known as: 781002155256, FENW516114

Specifications

Length: 2 in
Diameter: 5/16 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 5/16 in

Customer Reviews

No reviews for this product
(0)