AC Solenoid, Strongbox, 115VAC, 60Hz, Pull Type, 1" Stroke

Item #: 635109

Cat #: CR9500B101B2A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
AC Solenoid, Strongbox, 115 Volt AC, 60 Hertz, Pull Type Operation, 1 Inch Stroke, Side Mounting, Right Side

Overview

AC Solenoid, Strongbox, 115 Volt AC, 60 Hertz, Pull Type Operation, 1 Inch Stroke, Side Mounting, Right Side
Also known as: CR9500B101B2A

Specifications

Mounting: Right
Length: 1 in
Volts AC: 600
Type: Solenoid, Pull
Volts AC Control: 115
Mounting: Right
Volts AC: 600
Volts AC Control: 115
Length: 1 in
Type: Solenoid, Pull

Customer Reviews

No reviews for this product
(0)