Selector Switch, Protective Cap, Neoprene Rubber, Black/Clear

Item #: 635081

Cat #: CR104PXB03C

UPC: 783166289389

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Protective Cap, Neoprene Rubber, Black/Clear, Replaces Mounting Ring

Overview

Selector Switch, Protective Cap, Neoprene Rubber, Black/Clear, Replaces Mounting Ring
Also known as: 783166289389, CR104PXB03C

Specifications

Size: 30 mm
Family / Style: CR104
Type: Cap, Selector Switch
Material: Neoprene
Color: Black/Clear
Size: 30 mm
Type: Cap, Selector Switch
Color: Black/Clear
Family / Style: CR104
Material: Neoprene

Customer Reviews

No reviews for this product
(0)