Service Entrance Cable, SEU, Aluminum, 6-2, 1000'

Item #: 63507

Cat #: SEU6661000RL

UPC: 980120580425

Documents & Guides
Service Entrance Cable, Type SE-U, Aluminum, 6-6 AWG, 6 AWG Bare Ground, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Service Entrance Cable, Type SE-U, Aluminum, 6-6 AWG, 6 AWG Bare Ground, 1000 Foot Reel
Type SE, service entrance cable is used to convey power from the service drop to the meter base and from the meter base to the distribution panelboard; however, it may be used in all applications where Type SE cable is permitted. SE may be used in wet or dry above ground locations at temperatures not to exceed 90° C. Voltage rating is 600 volts.
Also known as: 980120580425, SEU6661000RL

Specifications

Conductors: 2
Length: 1000 ft
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 6 AWG
Conductors: 2
Jacket: PVC
Volts AC: 600
Length: 1000 ft
Color: Gray
Gauge: 6 AWG

Customer Reviews

No reviews for this product
(0)