Motor Controller, Open Type, 30A, 480V, 3Phase, 24V Coil

Item #: 63505

Cat #: 150-C30NBR

UPC: 611320640946

Documents & Guides
Motor Controller, SMC-3, Open Type, 30 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor Controller, SMC-3, Open Type, 30 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil
Also known as: 611320640946, 150-C30NBR

Specifications

Phase: 3
Volts DC Control: 24
Volts AC: 480
Volts AC Control: 24
Amps: 30
Type: Motor Controller
Phase: 3
Volts AC: 480
Amps: 30
Volts DC Control: 24
Volts AC Control: 24
Type: Motor Controller

Customer Reviews

No reviews for this product
(0)