Wedge Anchors, Full Thread, Stainless, 3/8 x 2-3/4"

Item #: 635037

Cat #: WS38234

UPC: 781002703228

Sign In or Register to view pricing and more.
Documents & Guides
Wedge Anchors, Full Thread, Stainless, 3/8 x 2-3/4 Inch, QTY 50

Overview

Wedge Anchors, Full Thread, Stainless, 3/8 x 2-3/4 Inch, QTY 50
Stainless Steel Wedge Anchors are fully threaded expanding anchors consisting of a stainless steel body and expansion clip, for use in normal and lightweight concrete. They feature a pilot on the hammered end to prevent first thread damage and are a non-bottom-bearing anchor. Common applications for use include structural connections, cable trays, strut, pipe supports, fire sprinklers and piping supports in concrete substrate. For installation instructions and weight loads, reference technical data sheet.
Also known as: 781002703228, WS38234

Specifications

Length: 1 3/4 in
Diameter: 3/8 in
Material: Stainless Steel
Size: 3/8-16
Length: 1 3/4 in
Material: Stainless Steel
Diameter: 3/8 in
Size: 3/8-16

Customer Reviews

No reviews for this product
(0)