Selector Switch, 2 Position, Knob, Momentary Right, 1NO/NC Contact

Item #: 635025
Cat #: CR104PSG63B91
UPC: 783166285817
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Knob, Momentary Right, 1 Normally Open, 1 Normally Closed Contact, Cam Code 3

Overview

Selector Switch, 2 Position, Knob, Momentary Right, 1 Normally Open, 1 Normally Closed Contact, Cam Code 3
Also known as: 783166285817, CR104PSG63B91

Specifications

Amps: 10
Type: Knob, 2 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 2 Position, Selector Switch
Family / Style: CR104
Volts AC: 600

Customer Reviews

No reviews for this product
(0)