I/O Module, 8 Isolated Input, 4 Dual Channel Output, 250mA, 24VDC

Item #: 63501

Cat #: 1791ES-IB8XOBV4

UPC: 612598346790

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, CompactBlock Guard, 8 Isolated Safety Input, 4 Dual Channel, Bipolar Output, Current Sourcing/Current Sinking Pair, 250 mA, 24 Volt DC

Overview

I/O Module, CompactBlock Guard, 8 Isolated Safety Input, 4 Dual Channel, Bipolar Output, Current Sourcing/Current Sinking Pair, 250 mA, 24 Volt DC
CompactBlock™ Guard I/O™ on EtherNet/IP is a safety rated I/O module designed for use in safety applications. It communicates on EtherNet/IP using the CIP Safety protocol and is optimized to work with GuardLogix® controllers.
Also known as: 612598346790, 1791ES-IB8XOBV4

Specifications

Volts DC: 24
Type: Safety Block
Amps: 0.250
Volts DC: 24
Amps: 0.250
Type: Safety Block

Customer Reviews

No reviews for this product
(0)