Nameplate, 30mm, Red/Gray, Metal, Black Text (ENGRAVED)

Item #: 634989
Cat #: CR104PXN1RP088
UPC: 783166652770
Sign In or Register to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Standard Size, Red/Gray, Black Text (ENGRAVED)

Overview

Nameplate, 30 mm, Standard Size, Red/Gray, Black Text (ENGRAVED)
Also known as: 783166652770, CR104PXN1RP088

Specifications

Type: Nameplate, Engraved
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Red/Gray
Type: Nameplate, Engraved
Size: 30 mm
Color: Red/Gray
Mounting: Panel
Family / Style: CR104

Customer Reviews

No reviews for this product
(0)