Push Button, Booted Flush Head, Green, 1NO Contact, 30mm

Item #: 63498

Cat #: 800H-R1D1

UPC: 662073634508

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Booted Flush Head, Green, 1 Normally Open, Standard Contact, NEMA 4/4X/13, 30 mm

Overview

Push Button, Booted Flush Head, Green, 1 Normally Open, Standard Contact, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-R1D1 from Rockwell Automation® is a green, 30 mm momentary push button. It has one normally open standard contact. And it has a booted head and no guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073634508, 800H-R1D1

Specifications

Type: Booted Flush, Pushbutton
Color: Green
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Booted Flush, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Green
Material: Plastic

Customer Reviews

No reviews for this product
(0)