Selector Switch, 3 Position, Knob, Spring Right/Left, 2NO/NC Contacts

Item #: 634942

Cat #: CR104PSG96B92

UPC: 783166286289

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Knob, Spring Return, Right or Left to Center, 2 Normally Open/2 Normally Closed Contacts, Black/White Knob, Cam Code 6

Overview

Selector Switch, 3 Position, Knob, Spring Return, Right or Left to Center, 2 Normally Open/2 Normally Closed Contacts, Black/White Knob, Cam Code 6
Also known as: 783166286289, CR104PSG96B92

Specifications

Mounting: Panel
Amps: 10
Type: Knob, 3 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Poles: 4
Volts AC: 600
Mounting: Panel
Type: Knob, 3 Position, Selector Switch
Family / Style: CR104
Poles: 4
Amps: 10
Size: 30 mm
Color: Black/White
Volts AC: 600

Customer Reviews

No reviews for this product
(0)