SEU Service Entrance Cable, 8/3 AWG, 1000' Reel

Item #: 63494

Cat #: SEU8881000RL

UPC: 739373884480

Documents & Guides
(2) 8 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 8 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Also known as: 739373884480, SEU8881000RL

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 8
Material: Aluminum
Conductors: 3
Jacket: PVC
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Color: Gray
Gauge: 8

Customer Reviews

No reviews for this product
(0)