This product may not be available in all locations.
![Selector Switch, 2 Position, Knob, Momentary Right, 2NO/NC Contact Selector Switch, 2 Position, Knob, Momentary Right, 2NO/NC Contact](https://rexel-cdn.com/products/pb-c2000.jpg?i=62BA69CF-72FA-4DCF-981E-072C8EDB55D5&f=420)
Selector Switch, 2 Position, Knob, Momentary Right, 2NO/NC Contact
Item #:
634901
Cat #:
CR104PSG63B92
UPC:
783166285824
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Knob, Momentary Right, 2 Normally Open, 2 Normally Closed Contact, Cam Code 3
Overview
Selector Switch, 2 Position, Knob, Momentary Right, 2 Normally Open, 2 Normally Closed Contact, Cam Code 3
Also known as: 783166285824, CR104PSG63B92
Specifications
Amps: | 10 |
Type: | Knob, 2 Position, Selector Switch |
Size: | 30 mm |
Family / Style: | CR104 |
Color: | Black/White |
Volts AC: | 600 |
Amps: | 10 |
Size: | 30 mm |
Color: | Black/White |
Type: | Knob, 2 Position, Selector Switch |
Family / Style: | CR104 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)