Multi-Tap Connector, 6-Port, Insulated, Clear, 14 - 2/0 AWG, 1-Sided
Item #: 634884
Cat #: BIBS2/06
UPC: 781810223918
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 6 Port, 1 Sided Entry, 14 to 2/0 AWG, 600 Volt, AL/CU Rated
Overview
Multi-Tap Connector, Aluminum, Insulated, 6 Port, 1 Sided Entry, 14 to 2/0 AWG, 600 Volt, AL/CU Rated
Also known as: 781810223918, BIBS2/06
Specifications
Color: | Clear |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 2/0 |
Wire/Cable Openings: | 6 |
Color: | Clear |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 6 |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 2/0 |
Customer Reviews
No reviews for this product
(0)