Modular Metering, Main Fusible Switch, 800A, Class T Fuse, 1-3PH

Item #: 634867

Cat #: TMP3FB8R

UPC: 783164204377

Sign In or Register to view pricing and more.
Documents & Guides
Modular Metering, Main Fusible Switch, 800 Amp, Class T Fuse, Bottom Feed, 3-Phase, 4-Wire, 208Y/120 Volt AC, 1-Phase, 3-Wire, 120/240 Volt AC, 100 kAIC, 4 x 3/0 AWG - 750 MCM, Line and Load Lugs

Overview

Modular Metering, Main Fusible Switch, 800 Amp, Class T Fuse, Bottom Feed, 3-Phase, 4-Wire, 208Y/120 Volt AC, 1-Phase, 3-Wire, 120/240 Volt AC, 100 kAIC, 4 x 3/0 AWG - 750 MCM, Line and Load Lugs
Meter Mod III, Main Fusible Modules, Single-Phase and Three-Phase, Single-phase mains have a neutral, A-phase, B-phase group and may be connected to three-phase horizontal bus stacks. However, output is only single-phase. All mains are required to be center feed only when the main fusible switch rating is greater than the horizontal bus amperage rating
Also known as: 783164204377, TMP3FB8R

Specifications

Phase: 3
Mounting: Surface
Volts AC: 120/240, 120/208Y
Amps: 800
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/240, 120/208Y
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 800

Customer Reviews

No reviews for this product
(0)