![Window Kit, NEMA 12/13, 13" x 8", Steel Frame, Acrylic Window Window Kit, NEMA 12/13, 13" x 8", Steel Frame, Acrylic Window](https://rexel-cdn.com/products/hofapwk138nf.jpg?i=824BFF9F-4D34-4921-AA27-8402EFC76A65&f=420)
Window Kit, NEMA 12/13, 13" x 8", Steel Frame, Acrylic Window
Item #: 63486
Cat #: APWK138NF
UPC: 783510239503
Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, NEMA 12/13, 13 Inch x 8 Inch, Steel Frame, Acrylic Window
Overview
Window Kit, NEMA 12/13, 13 Inch x 8 Inch, Steel Frame, Acrylic Window
The nVent HOFFMAN HOFAPWK138NF Steel Window Kits have a heavy gauge cold rolled steel formed frame (cleaned and treated for paint endurance and adhesion), painted ANSI 61 gray. They are ideal for indoor and outdoor Type 3R, 4 and 12 applicatons.
Also known as: 783510239503, APWK138NF
Specifications
Height: | 13 in |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 13 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
Width: | 8 in |
Customer Reviews
No reviews for this product
(0)