This product may not be available in all locations.
2
more
Load Center, Main Lug Only, 60A, 120/240VAC, 3/3, 3PH, NEMA 1
Item #: 63482
Cat #: QO403L60NS
UPC: 785901051701
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug Only, 60 Amp, 120/240 Volt AC, 3 Space, 3 Circuit, 3 Phase, NEMA 1, Surface Cover
Overview
Load Center, Main Lug Only, 60 Amp, 120/240 Volt AC, 3 Space, 3 Circuit, 3 Phase, NEMA 1, Surface Cover
Also known as: 785901051701, QO403L60NS
Specifications
Phase: | 3 |
Circuits: | 3 |
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Amps: | 60 |
Standards: | California Proposition 65 |
Phase: | 3 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Circuits: | 3 |
Mounting: | Surface |
Volts AC: | 120/240 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)