Limit Switch, Roller Lever, 1.5" Length, .75" Diameter, Steel

Item #: 63479

Cat #: LSZ51D

UPC: 78454931110

Documents & Guides
Limit Switch Operator, Roller, Standard Type, 1.50 Inch (38.1 mm) Long, with 0.32 Inch (8.1 mm) Wide by 0.75 Inch (19mm) Diameter Steel Roller, Back Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch Operator, Roller, Standard Type, 1.50 Inch (38.1 mm) Long, with 0.32 Inch (8.1 mm) Wide by 0.75 Inch (19mm) Diameter Steel Roller, Back Mount
Also known as: 78454931110, LSZ51D

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Length: 1 1/2 in
Material: Steel
Mounting: Back
Diameter: 0.750 in
Length: 1 1/2 in
Mounting: Back
Type: Limit Switch, Fixed Roller, Operator
Material: Steel

Customer Reviews

No reviews for this product
(0)