Compression Terminal, 2/0 AWG, Copper, Two Hole
Item #: 634725
Cat #: YAZV282NT38FX
UPC: 781810165997
Sign In or Register to view pricing and more.
Compression Terminal, 2/0 AWG, Copper, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated
Overview
Compression Terminal, 2/0 AWG, Copper, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810165997, YAZV282NT38FX
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Material: | Copper |
Stud Size: | 3/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)