5 BTTN PROG TIMER(MIN) UNV 1800W 120V WH

Item #: 634724

Cat #: PT18M-W

UPC: 032664723230

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default settings, 15A, 120V, Wire leads, Five button, White, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W

Overview

Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default settings, 15A, 120V, Wire leads, Five button, White, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W
Eaton's programmable timers replace a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to HP. Choose from two unique styles with color change kits to complement any home decor.
Also known as: 032664723230, PT18M-W

Specifications

Volts AC: 120
Type: Timer, 5 Button
Amps: 15
Color: White
Wattage: 1800
Volts AC: 120
Amps: 15
Wattage: 1800
Type: Timer, 5 Button
Color: White

Customer Reviews

No reviews for this product
(0)