TYPE 1 ENCLOSURE, 16X12X6.62

Item #: 634723

Cat #: 16126-1

UPC: 782051790009

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 1 ENCLOSURE, 16X12X6.62

Overview

TYPE 1 ENCLOSURE, 16X12X6.62
Also known as: 782051790009, 16126-1

Specifications

Height: 16 in
Width: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Depth: 6.620 in
Height: 16 in
Mounting: Surface
Color: Gray
Depth: 6.620 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)