Nylon Flanged Fork Terminal for 16 - 14 AWG
Item #: 634718
Cat #: YAE14Z3BOX
UPC: 781810563755
Sign In or Register to view pricing and more.
Nylon Flanged Fork Terminal for 16 - 14 AWG
Overview
Nylon Flanged Fork Terminal for 16 - 14 AWG
Also known as: 781810563755, YAE14Z3BOX
Specifications
Material: | Copper, Nylon |
Volts AC: | 600 |
Allowable Gauge Range: | 16 - 14 |
Material: | Copper, Nylon |
Allowable Gauge Range: | 16 - 14 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)