TYPE 4X ALM JIC CONTINUOUS HINGE CVR ENC, 6X6X4

Item #: 634714

Cat #: 664-4XACHC

UPC: 782051702828

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series JIC panel enclosure, 6" height, 4" length, 6" width, NEMA 4X, Hinged cover, 4XACHC enclosure, Wall mount, Small single door, External mounting feet, Aluminum, Seamless poured in-place gasket

Overview

Eaton B-Line series JIC panel enclosure, 6" height, 4" length, 6" width, NEMA 4X, Hinged cover, 4XACHC enclosure, Wall mount, Small single door, External mounting feet, Aluminum, Seamless poured in-place gasket
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Also known as: 782051702828, 664-4XACHC

Specifications

Depth: 4 in
Height: 6 in
Width: 6 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Height: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)