This product may not be available in all locations.
2
more

LOAD CENTER QO MLO 240V 200A 3PH 30SP
Item #: 63470
Cat #: QO330L200G
UPC: 785901295501
Documents & Guides
Square D,LOAD CENTER QO MLO 240V 200A 3PH 30SP,#6 to 250 AWG/kcmil (Al/Cu),200 A,208Y/120 V AC-240 V delta AC-240/120 V delta AC,208Y/120 V AC-240 V delta AC-240/120 V delta AC,65 kA,3 or 4-Wire,3 phases,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 1,Order separately,QO,UL Listed
Sign In or Register to view pricing and more.
Overview
Square D,LOAD CENTER QO MLO 240V 200A 3PH 30SP,#6 to 250 AWG/kcmil (Al/Cu),200 A,208Y/120 V AC-240 V delta AC-240/120 V delta AC,208Y/120 V AC-240 V delta AC-240/120 V delta AC,65 kA,3 or 4-Wire,3 phases,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 1,Order separately,QO,UL Listed
LOAD Center QO MLO 240V 200A 3PH 30SP
Also known as: 785901295501, QO330L200G
Specifications
Amps: | 200 |
Phase: | 3 |
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 30 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Amps: | 200 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 30 |
Interrupt Rating AC: | 65 kA |
Phase: | 3 |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)