TYPE 4 JIC LIFT-OFF COVER ENCLOSURE, 10X8X4

Item #: 634698

Cat #: 1084-4LC

UPC: 782051760408

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4 JIC LIFT-OFF COVER ENCLOSURE, 10X8X4

Overview

TYPE 4 JIC LIFT-OFF COVER ENCLOSURE, 10X8X4
Also known as: 782051760408, 1084-4LC

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 12
Depth: 4 in
Width: 8 in
Height: 10 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)