Service Entrance Cable, SEU, Al, 2-4 AWG, 1000'

Item #: 63468

Cat #: SEU2241000RL

UPC: 980120580678

Documents & Guides
(2) 2 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 2 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Also known as: 980120580678, SEU2241000RL

Specifications

Conductors: 2
Length: 1000 ft
Jacket: PVC
Color: Gray
Gauge: 2
Volts AC: 600
Material: Aluminum
Conductors: 2
Jacket: PVC
Gauge: 2
Material: Aluminum
Length: 1000 ft
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)