JW Series FG Enclosure, PL, 10x8x5

Item #: 634648

Cat #: JW1008HAPL

UPC: 785928340666

Sign In or Register to view pricing and more.
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 10" x 8" x 5", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 10" x 8" x 5", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928340666, JW1008HAPL

Specifications

Depth: 5 in
Color: Gray
Width: 8 in
Material: Fiberglass
Size: 10 x 8 x 5 in
Height: 10 in
Depth: 5 in
Width: 8 in
Size: 10 x 8 x 5 in
Color: Gray
Material: Fiberglass
Height: 10 in

Customer Reviews

No reviews for this product
(0)