Limit Switch, Top Pin Plunger, Snap Action, 10A, 300VAC/250VDC

Item #: 634633

Cat #: GLLA01B

UPC: 784549975363

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Top Pin Plunger, 10 Amp, 300 Volt AC, 250 Volt DC, 1-Pole Double Throw, Snap Action, Plastic Housing, Complete Unit

Overview

Limit Switch, Top Pin Plunger, 10 Amp, 300 Volt AC, 250 Volt DC, 1-Pole Double Throw, Snap Action, Plastic Housing, Complete Unit
Also known as: 784549975363, GLLA01B

Specifications

Mounting: Panel
Type: Limit Switch, Top Pin Plunger
Amps: 10
Poles: 1
Material: Plastic
Mounting: Panel
Amps: 10
Material: Plastic
Type: Limit Switch, Top Pin Plunger
Poles: 1

Customer Reviews

No reviews for this product
(0)