![Junction Box, NEMA 4, 10 x 8 x 6", Steel Junction Box, NEMA 4, 10 x 8 x 6", Steel](https://rexel-cdn.com/products/ejej.jpg?i=3FABEF83-2E0B-4335-880A-C904F1F440D4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box With Continuous Hinge Cover, Quarter Turn Latch, NEMA 4, 10 x 8 x 6 Inch, Steel/Gray Finish
Overview
Junction Box With Continuous Hinge Cover, Quarter Turn Latch, NEMA 4, 10 x 8 x 6 Inch, Steel/Gray Finish
Also known as: 623980357737, EJ1086
Specifications
Size: | 10 x 8 x 6 in |
Depth: | 6 in |
Width: | 8 in |
Material: | Steel |
Height: | 10 in |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 4 |
Size: | 10 x 8 x 6 in |
Width: | 8 in |
Height: | 10 in |
IP/NEMA Rating: | NEMA 4 |
Depth: | 6 in |
Material: | Steel |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)