Wall Mount Enclosure, NEMA 3R, Hinged Cover, 8" x 6" x 4"

Item #: 63459

Cat #: A8R64HCR

UPC: 783510387204

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Galvanized Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510387204, A8R64HCR

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 3
Knockouts: Yes
Depth: 4 in
Color: Gray
Height: 8 in
Special Program: Hoffman On Demand
Number of Knockouts: 3
Mounting: Surface
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)