6" NIPPLE

Item #: 634586

Cat #: 1487DM6

UPC: 623980465906

Sign In or Register to view pricing and more.
Documents & Guides
N12 Wireway, 6" Nipple - Fits 6 x 6 - Steel/Gray

Overview

N12 Wireway, 6" Nipple - Fits 6 x 6 - Steel/Gray
Also known as: 623980465906, 1487DM6

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)