This product may not be available in all locations.
2
more

LOAD CENTER QO MLO 240V 200A 3PH 30SP
Item #: 63457
Cat #: QO330L200GRB
UPC: 785901295525
Documents & Guides
Square D,LOAD CENTER QO MLO 240V 200A 3PH 30SP,#6 to 300 AWG/kcmil (Al/Cu),200 A,208Y/120 V AC-240 V delta AC-240/120 V delta AC,208Y/120 V AC-240 V delta AC-240/120 V delta AC,65 kA,3 phases,4-Wire,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 3R,QO,UL Listed
Sign In or Register to view pricing and more.
Overview
Square D,LOAD CENTER QO MLO 240V 200A 3PH 30SP,#6 to 300 AWG/kcmil (Al/Cu),200 A,208Y/120 V AC-240 V delta AC-240/120 V delta AC,208Y/120 V AC-240 V delta AC-240/120 V delta AC,65 kA,3 phases,4-Wire,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 3R,QO,UL Listed
LOAD Center QO MLO 240V 200A 3PH 30SP
Also known as: 785901295525, QO330L200GRB
Specifications
Amps: | 200 |
Phase: | 3 |
Family / Style: | QO |
Mounting: | Surface |
Volts AC: | 120/240 |
Circuits: | 30 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 65 kA |
Amps: | 200 |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Phase: | 3 |
Mounting: | Surface |
Circuits: | 30 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)