This product may not be available in all locations.

Contactor, IEC, 30A, 3P, 24VDC Electronic Coil, Integrated Diode
Item #: 63447
Cat #: 100-C30EJ00
UPC: 662074829552
Documents & Guides
Contactor, IEC, 30A, 3P, 24VDC Electronic Coil, Integrated Diode
Sign In or Register to view pricing and more.
Overview
Contactor, IEC, 30A, 3P, 24VDC Electronic Coil, Integrated Diode
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C30EJ00 from Rockwell Automation® is a 30 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and no contact configuration.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074829552, 100-C30EJ00
Specifications
Volts DC Control: | 24 |
Poles: | 3 |
Type: | Contactor |
Amps: | 30 |
Family / Style: | 100-C |
Volts DC Control: | 24 |
Type: | Contactor |
Family / Style: | 100-C |
Poles: | 3 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)