
Vapor Tight Utility Light (Pendant Mount)
Item #: 634431
Cat #: VP150IM12
UPC: 745973817698
Documents & Guides
Vapor Tight Utility Light (Pendant Mount), 150W A19/A21 Incandescent, 120V, 3/4" Threaded Knockouts, Color: Gray ***Lamp Not Included*** ***Discontinued*** See substitute#0932494
Sign In or Register to view pricing and more.
Overview
Vapor Tight Utility Light (Pendant Mount), 150W A19/A21 Incandescent, 120V, 3/4" Threaded Knockouts, Color: Gray ***Lamp Not Included*** ***Discontinued*** See substitute#0932494
Also known as: 745973817698, VP150IM12, pit light
Specifications
Volts AC: | 120 |
Color: | Gray |
Wattage: | 150 |
Material: | Aluminum |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Wattage: | 150 |
Light Technology: | Fluorescent |
Color: | Gray |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)